Welcome to Würth Slowakia For trade customers only
Alignment tool set Doors and lids

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Alignment tool set Doors and lids

Tool for setting up or correcting the gap widths when installing doors and boot lids on hatchback vehicles.

See product details

Available in 2 versions
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
  • The tool is placed on the door lock striker for aligning with the help of the special bolts in the lock while also using the recess of the base plate

  • By operating the lever, the door can be carefully aligned

  • The tool is supplied with five special bolts that differ in diameter and length and are stored in the tubular handle

  • The bolts are screwed in and can be easily changed depending on the size of the lock