Double-ended socket wrench
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
- Drive: Hexagon, metric
 - Standard: based on DIN 896
 - Material: Chrome-vanadium steel, solid forged
 - Surface: matt chrome-plated
 - Polished heads
 - Shaft: Hexagon
 
Notice
							
						6 x 7 mm to 8 x 9 mm not drilled end-to-end, 10 x 11 mm to 30 x 32 mm drilled end-to-end for inserting long threaded rods
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!