For detailed information, other images and documents, please select individual articles from the following table.
Double-sided adhesive tape MULTI
Versatile adhesive tape for simple applications. For a variety of applications in which a strong adhesive tape with thin carrier is required, such as securing textile coverings
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
PP-based backing film
Excellent adaptation of the adhesive tape to smooth coverings and floors
Highly adhesive
Excellent adhesion, even to delicate surfaces such as PE and PP
The MULTI double-sided adhesive tape is not UV-resistant and should therefore not be exposed to direct sunlight
On plastics to be bonded that containing softener additives, the softeners may change the adhesive layer, which may compromise the adhesive strength
| Base material table for double-sided adhesive tapes | ||||||
| Multi Tack double-sided adhesive tape | Double-sided adhesive tape | Double-sided adhesive tape MULTI | Double-sided adhesive tape STRONG | Adhesive tape for trade fair construction | ||
| 0894909010 0894909012 0894909018 | 08945004 | 0894600 | 0894601 | 0894605 | ||
| Metal/wood | Aluminium (anodised) | ***** | * | * | *** | * |
| Aluminium (painted) | ***** | * | ** | ***** | * | |
| Steel | ***** | * | ** | **** | * | |
| Beech | **** | * | * | ** | * | |
| Other | Glass | ***** | * | ** | ***** | * |
| Bituminous substrates | - | - | - | - | - | |
| Silicone | - | - | - | - | - | |
| Plastics | PMMA | ***** | * | ** | ***** | * |
| ABS | ***** | ** | * | *** | * | |
| Polycarbonate (PC) | ***** | ** | ** | **** | * | |
| PVC | ***** | * | * | *** | * | |
| Polyethylene (PE) | *** | - | * | ** | - | |
| Polypropylene (PP) | **** | - | * | ** | * | |
| Teflon (PTFE) | *** | - | - | * | - | |
| *Limited adhesion **Moderate adhesion ***Good adhesion ****Very good adhesion *****Excellent adhesion -No adhesion | ||||||
For a variety of applications in which a strong adhesive tape with thin carrier is required, such as securing textile coverings
- The substrates to be bonded must be completely dry, load-bearing and free from dust, grease and oil
- In order to ensure proper adhesion, the tape must be sufficiently pressed onto the material to be glued, if necessary with the press-on roller
- For sensitive and porous substrates (e.g. wood, stone), please carry out preliminary tests
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!