Welcome to Würth Slowakia For trade customers only
ECOFAST® chipboard screw
ECOFAST<SUP>®</SUP> chipboard screw - 1
ECOFAST<SUP>®</SUP> chipboard screw - 2

For detailed information, other images and documents, please select individual articles from the following table.

ECOFAST® chipboard screw

Galvanised steel, blue, partial thread, countersunk milling head, PZ drive.

See product details

Available in 45 versions
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
Milling head


  • Automatic countersinking in all coated and uncoated particle board sheets, medium-density fibreboard sheets (MDF) and all other wood and wooden materials

  • Won't crack coating

  • No cracking or splitting of material when screwing at edges


Thin shaft


The thin shaft enables a direct connection without gaps.



Thread and 25° tip


  • Simple screwing in owing to sharp thread with anti-friction coating

  • Pin-point placement on hard surfaces such as coated and waterproof chipboard and all wood types, wooden materials and medium-density fibreboard (MDF).
Notice

Not for outdoor use.