Welcome to Würth Slowakia For trade customers only
Hexagon nut with flange and clamping piece (full metal) EN 1664, 10 steel with silver zinc-flake coating (ZFSHL)
Hexagon nut with flange and clamping piece (full metal) EN 1664, 10 steel with silver zinc-flake coating (ZFSHL) - 1
Hexagon nut with flange and clamping piece (full metal) EN 1664, 10 steel with silver zinc-flake coating (ZFSHL) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with flange and clamping piece (full metal) EN 1664, 10 steel with silver zinc-flake coating (ZFSHL)

See product details

Available in 1 version
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
Zinc-flake coatings are chrome-(VI)-free corrosion protection coatings for commercial vehicle assembly, construction machinery, agricultural vehicles and equipment, and all other areas that have corrosion protection requirements at vehicle construction level.



Corrosion resistance for ZFSHL is:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc-flake coating, with top coat, silver colour, with friction value adjusted lubrication.

    • Adjusted friction coefficient range from 0.09μ – 0.14μ due to top coat with integrated lubricating particles

    Notice

    ISO EN 1664 replaces DIN 6927 | There is some limited similarity | Nuts with fine thread included in DIN EN 1667 | Nut height changed | Width across flats changed from 15 mm to 16 mm for M10 dimension.