Welcome to Würth Slowakia For trade customers only
Hexagon bolt with flange EN 1665, A2-70 stainless steel, plain
Hexagon bolt with flange EN 1665, A2-70 stainless steel, plain - 1
Hexagon bolt with flange EN 1665, A2-70 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt with flange EN 1665, A2-70 stainless steel, plain

See product details

Available in 3 versions
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
Notice

ISO EN 1665 replaces DIN 6921 | There is some limited similarity | Some head heights have been changed | Flange diameter is unchanged | Width across flats changed for M10, M12, M14 and M16, M20 | Strength 12.9 omitted | Fine thread omitted.