Welcome to Würth Slowakia For trade customers only
Hexagon nut with flange and clamping piece (full metal) fine thread EN 1667, steel 8, zinc-plated, blue passivated (A2K)

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with flange and clamping piece (full metal) fine thread EN 1667, steel 8, zinc-plated, blue passivated (A2K)

See product details

Available in 3 versions
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
Notice

ISO EN 1667 replaces DIN 6927 | There is some limited similarity | Nuts with standard thread included in DIN EN 1664 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm.