For detailed information, other images and documents, please select individual articles from the following table.
Sheet metal nibbler EK 16-E
Powerful nibbler with high cutting speed for universal use
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Optimum ease of handling
20% slimmer grip dimensions with narrow gear head.
Extremely user-friendly
- Quick-action system for straightforward stamp and die replacement
- Cutting direction can be variably adjusted in 45° increments by 360° with the tool-free rotation of the die holder
Electronic stroke rate adjustment
For heat-sensitive materials (e.g. plastics) and precision for template cutting.
High level of durability
- Rotating round stamp prolongs service life by up to 30% and reduces operating costs
- Chip protection grille on ventilation slots
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/44192.jpg)
Tight curve radii enable versatile applications.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/44194.jpg)
With the extension, sheets with a beading depth of up to 160 mm can be cut.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/44176.jpg)
Thin sheets up to 1.6 mm, trapezoidal sheets, corrugated sheets, profiles and stainless steel up to 0.7 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!