For detailed information, other images and documents, please select individual articles from the following table.
Electrical brake bleeder
For bleeding passenger car brakes and lorry clutches with brake fluid. Suitable for container sizes up to 60 litres and for electro-hydraulic brakes.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Pressure continuously adjustable from 0.4 to 3.5 bar
Suitable for all vehicles with ABS (specified operating pressures).
Works from the original barrel up to 60 litres
No time-consuming decanting and no danger of moisture absorption.
Switches off when barrel is empty to prevent air from being drawn in
No time-consuming bleeding of device necessary when changing container.
Additional low-pressure test
Simple and rapid brake system leak test and checking of brake pistons for smooth movement.
Mobile device with controls at working height
Fatigue-free, comfortable working
High-quality epoxy coating
Resistant to brake fluid
Scope of delivery:
- Barrel device with adapter storage compartment
- Barrel sealing cap with intake pipe
- Euro adapter art. no. 071455 301 (E 20 for almost all European passenger vehicles)
- Chain sling for securing barrel
Use only mineral oil-free brake fluids
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!