End cutting nippers DIN ISO 5748
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
- Strength-saving, clean cuts with specially-milled precision cutting edge
- High-quality tool steel ensures long tool life and precision of cutting surfaces
- Blades: Additional inductive hardening
- Surface: Entirely polished and sealed with clear lacquer
- Handle shells: PVC, double-dipped
- Joint: lap joint
Application area
- For soft to very hard wires
- Also suitable for tying and cutting binding wire, e.g. reinforcing wire in concrete construction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!