Complementary set of tension bolts 15 pieces, for M12 and M14 wheel hub pullers
For detailed information, other images and documents, please select individual articles from the following table.
Complementary set of tension bolts 15 pieces, for M12 and M14 wheel hub pullers
Practical addition to the Würth 1952003290 wheel hub and drive shaft removal set.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- The tension bolt sets ensure a load-bearing connection between the mounting flange and the wheel hub. They are equally suitable for wheel nuts and wheel bolt systems.
- Since the wheel hub flange is placed at a distance of 80 or 90 mm in front of the wheel hub, the wheel hub connection diameter is irrelevant.
Scope of delivery:
- 1 x tension bolt set for wheel hub flange, M12x1.25, 5-piece
- 1 x tension bolt set for wheel hub flange, M12x1.50, 5-piece
- 1 x tension bolt set for wheel hub flange, M14x1.50, 5-piece
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!