Welcome to Würth Slowakia For trade customers only
External and internal puller set
External and internal puller set - 1
External and internal puller set - 2
External and internal puller set - 3

For detailed information, other images and documents, please select individual articles from the following table.

External and internal puller set

The variable puller system can be used with 2 or 3 arms.
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
Change-over in seconds


Convert from an internal to an external puller or from 2 to 3 puller arms without using tools



Extremely simple, convenient handling


Thanks to the spring mechanism, only 2 arms must be actuated so that all 3 arms open or close



Particularly secure pulling process


Under load, the puller arms attach even more securely, the greater the pulling force applied



Drop-forged cross-beam and hooks



Extremely wear-resistant spindle



Precision-milled feet


Parts being removed are gripped securely and gently



Includes 3 internal and 3 external puller arms