Welcome to Würth Slowakia For trade customers only
Vacuum guard for grinders
Vacuum guard for grinders - 1
Vacuum guard for grinders - 2
Vacuum guard for grinders - 3
Vacuum guard for grinders - 4
Vacuum guard for grinders - 5

For detailed information, other images and documents, please select individual articles from the following table.

Vacuum guard for grinders

Suitable for Würth grinders EWS 24-230, EWS 24-230S and Metabo Ø 230 mm

See product details

Available in 1 version
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
  • Reduced dust formation

  • With large castors and rotating suction coupling cone

  • Made of varnished steel, cutting depth can be adjusted with mounting knob

  • Ability to connect to Würth vacuum cleaners using the rotating suction coupling cone: suction hose with coupling Art. 0702400249 (unscrew front part) and screw on universal coupling Art. 0702400026

  • Ability to mount the anti-vibration handle Art. 0708445001(supplied with Würth EWS 24-230/S angle grinder)

  • Supplied in a cardboard box
Notice

In combination with AUTOMATIC Würth ISS 30-L, ISS 40-M, ISS 50-L vacuum cleaners



Power tools (100 to 2200 W) can be connected directly