Welding goggles FORNAX®plus
For detailed information, other images and documents, please select individual articles from the following table.
Welding goggles FORNAX®plus
Maximum protection in an innovative design
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Optimum protection for the eye area
- Integrated side protection
- Panoramic lens for large field of vision
Special lens technology with high-quality coating
- Minimises the glare of welding sparks
- Distortion-free view
- Scratch-resistant lens surface and permanent anti-fog coating on inside
- Grey lens for excellent colour recognition
- Infrared and glare protection
- 100% UV protection (up to 400 nm)
Innovative arm technology
- Flexible two-component arms for great comfort and a secure fit
- Variable arm angle for flexible adjustment
- Secure fit without pressure marks — even after long periods of wear
Clever design
- Very compact when folded
- Excellent in combination with breathing masks
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!