Welcome to Würth Slowakia For trade customers only
9 KW EUROM EK9002 electric fan heater
9 KW EUROM EK9002 electric fan heater - 1
9 KW EUROM EK9002 electric fan heater - 2
9 KW EUROM EK9002 electric fan heater - 3
9 KW EUROM EK9002 electric fan heater - 4
9 KW EUROM EK9002 electric fan heater - 5

For detailed information, other images and documents, please select individual articles from the following table.

9 KW EUROM EK9002 electric fan heater

Powerful device for fast and instant warmth in the working environment
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
  • Overheating protection provides safety and switches off the appliance reliably if the heat is too high

  • With one cold setting and three warm settings, the fan heater can be adapted to the prevailing temperatures and can also be used as a fan

  • Uniform room heat thanks to continuously adjustable thermostat, therefore also suitable for construction drying

  • Can also be used for larger rooms up to 345 m2