1:5 torque multiplier set, 1,500 Nm 18 pieces
		
	For detailed information, other images and documents, please select individual articles from the following table.
1:5 torque multiplier set, 1,500 Nm 18 pieces
Used to generate high torques for loosening and tightening with minimal force
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
- Specially designed for loosening and properly tightening the central screw on the crankshaft pulley of various Ford engines
 
Scope of delivery:
- 1 x 1:5 torque multiplier
 - 2 x 3/4 in sockets, AF 21 and 24
 - 1 x reaction arm with 4 x M20x2.5 nuts
 - 1 x reaction arm mounting plate
 - 5 x screws for mounting plate
 - 2 x screws with spacer sleeve for reaction arm
 
Application area
				   		- For versatile use in the passenger car, van, truck, agriculture and forestry and construction machinery sectors etc.
 - Ford engines from 2012 to today: Petrol 1.0 EcoBoost, 1.0 Duratec, 1.1 Duratec diesel 2.0 Duratorq-TDCi, 2.0 EcoBlue
 - Use as Ford OEM 303-1611, 303-1611-01, 303-1611-02 (The transmission ratio is the same as the original tool 303-1611, which allows the manufacturer's specifications to be adopted.)
 - Pulleys, cylinder head screws, wheels and axles etc.
 - Also very ideal as on-board equipment in service vehicles
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!