For detailed information, other images and documents, please select individual articles from the following table.
Freezer spray
For universal use in repair and assembly work and for troubleshooting
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Non-flammable!
Can be used in low-voltage areas meeting VDE 0100 (voltage range: <50 V (AC), <120 V (DC)) even while energised.
Powerful cooling effect
- Spray produces localised cooling down to -50 °C
- Ball bearings, bushings, shafts etc. can easily be inserted in the tightest fits
Creates an intended thermal overload, so that faults in electrical circuits can be quickly identified.
For cooling transistors, resistors and engine parts in the automotive sector, e.g. carburettor and injection systems to check that cold-starting devices are functional. For preventing heat damage in the area around the sites of soldering operations.
Spray directly onto the area to be treated from a distance of 2 to 8 cm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!