MS 5000 function key for locks and rotary knobs
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
- Function key without locking function
- Allows you to easily test the function of locks and rotary knobs on the object without installing cylinder cores beforehand, and allows you to change the locking direction of locks and rotary knobs
Application area
Fits all MS 5000 locks and rotary knobs
Instructions
Setting the R/L locking direction on locks and knobs:
Insert the function key and turn it as follows:
Right closing direction - turn the function key clockwise as far as it will go.
Left closing direction - turn the function key anti-clockwise as far as it will go.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!