Welcome to Würth Slowakia For trade customers only
Gear clamp with 2C handle

For detailed information, other images and documents, please select individual articles from the following table.

Gear clamp with 2C handle

Manageable, extremely flexible-to-use screw clamp, even in confined spaces, with efficient, ergonomic handle

See product details

Available in 4 versions
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
Fast and easy work


  • Simple clamping using the clamping handle directly above the clamping rail

  • Optimum adjustment to the material thanks to the smooth-running trapezoidal thread spindle with swivelling pressure plate

  • Quick-release button to quickly adjust the sliding bar


Comfortable to use


  • Effortless working thanks to the 2-component handle with hard core and ergonomic, soft outer surface

  • High tightening torque because of the optimum grip thanks to the soft outer grip material and the finger recesses

  • Quick attachment for good adaptation to the workpiece