MS 5000 glass door lock With spring-loaded bar
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
- Can be used for right/left locking direction, load up, load down
- Forced locking option
Application area
For overlying revolving doors; suitable for 6 and 8 mm glass thicknesses
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!