Drill-out set 18 pieces, for normal and deep broken glow plug tips M8x1.0 - M9x1.0 - M10x1.0 - M10x1.25
For detailed information, other images and documents, please select individual articles from the following table.
Drill-out set 18 pieces, for normal and deep broken glow plug tips M8x1.0 - M9x1.0 - M10x1.0 - M10x1.25
Assortment for drilling out and removing broken glow plug tips correctly.
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- If a glow plug is stuck in the cylinder head due to carbonisation or rust, attempts to release it often result in a broken tip (heating tube) with the plug remaining stuck deep in the cylinder head
- This set contains tools to precisely follow the original glow plug threads along with extra-long special drill bits and thread cutters to create a threaded hole in the heating tube
- The revised, extra-slim drilling tools are slimmer than the heating element channel, meaning even heating elements broken off further down can be drilled out easily
- Safe extraction of the glow plug tip by means of a long feed shaft and pressure piece with pressure bearing
- Removal without damage to the glow plug seat or glow plug thread in the cylinder head
Application area
Strongly recommended for e. g. Citroën, Peugeot, Ford 1.4 - 1.6 Hdi
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!