Half shell set 3 pieces, ∅ 92 mm
For detailed information, other images and documents, please select individual articles from the following table.
Half shell set 3 pieces, ∅ 92 mm
As an addition to Würth compact bearing tools
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Special tool for the correct removal and installation of compact wheel bearings on the rear axle of a range of vans from the Stellantis group and Toyota
- It is not necessary to remove the steering knuckle or the ABS sensor
- Installed directly on vehicle
- Due to the bearing dimension of 92 mm, it is recommended that this be used in combination with a Würth hydraulic component such as the 17 t hollow piston cylinder and hand pump
Scope of delivery:
- 1x half shell removal set, 2 pieces
- 1x pressure piece
Application area
- Citroën Jumpy from 2011/Spacetourer from 2016
- Opel Vivaro C 2019/Zafira Life from 2019
- Vauxhall Vivaro Life + Vivaro C from 2019
- Peugeot Expert from 2016/Traveller from 2016/Partner III from 2021
- Toyota ProAce from 2016
- For use in place of OEM J-0562
- OEM part numbers
Citroen, Opel, Peugeot: 9819074780, Toyota: SU001A6528 as well as FAG: 713 6506 80/SKF: VKBA 7120 etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!