For detailed information, other images and documents, please select individual articles from the following table.
Hammer drill bit multi-pack with SDS-plus drive arbor Duo-S Vario 12 pcs
3x dia. 6 x 160/100, 4x dia. 8 x 160/100, 3x dia. 10 x 160/100, 2x dia. 12 x 160/100. Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Noticeably quicker drilling
Optimised tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.
Optimum drilling performance with reinforced chamfers
Reinforced hard metal elements with noticeably larger reinforcement chamfers considerably reduce the possibility of the drill bit catching on reinforced chamfers and increase resistance.
Precise drilling
By means of special self-centring tip.
Vario spiral conveyor with core reinforcement and back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end.
Considerably improved drilling speed and dust removal while at the same time offering increased security against breakage.
- Reduced friction
- Higher stability
- Maximum transmission of impact energy
Ø 4.8 and 6.3: Special drill bit for SFS spike mounting system.
Caution: With long drill bit lengths, pre-drill using a short drill bit of the same diameter.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!