Welcome to Würth Slowakia For trade customers only
LIGHT hazard warning adhesive tape
LIGHT hazard warning adhesive tape - 1
LIGHT hazard warning adhesive tape - 2

For detailed information, other images and documents, please select individual articles from the following table.

LIGHT hazard warning adhesive tape

Thin hazard warning adhesive tape for temporary route marking and indication of potential hazard zones or obstacles on smooth indoor surfaces. For virtually all edges, work areas, passenger vehicle lifts, steps and bundles.

See product details

Available in 4 versions
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
Versatile application


  • Thanks to its high-visibility warning hatching, LIGHT hazard warning adhesive tape provides a strong warning effect and is ideal for temporary route marking, hazard warning and the identification of potential hazard zones.

  • Can be walked on.

  • Meets the requirements of ASR A1.3, DIN 4844 or DIN EN ISO 7010.


Soft, matte PVC tape with pressure-sensitive rubber adhesive


  • Outstanding resistance to abrasion, corrosion and moisture.

  • Good abrasion resistance.

  • Excellent moulding to different shapes.


Broad substrate compatibility


  • Suitable for smooth concrete screed, EP/PU/MMA coatings and tiles.

  • For smooth indoor surfaces.


Easy to use


  • Self-adhesive with very good adhesion to smooth surfaces.

  • Quick to apply, easy to clean and can be walked on immediately.

  • Simple and time-saving to apply.

  • Can be torn off by hand.
Notice
  • Yellow-black tape for permanent hazard points and obstacles.

  • Red and white tape for temporarily restricted or movable hazard points and obstacles.

  • Pivoting and turning on the tape by industrial trucks or other heavy vehicles should be avoided. This can damage the tape.