Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
19 articles with 59 variations found
Seamless joints on doors up to 22 mm thick
Built-in finger protection, does not open wider than ∅ 7 mm
With integrated damping. Specially for aluminium profile frame doors
Hinge for stud structures, inset
For connecting two corner cabinet doors
Seamless joints on doors up to 24-mm thick
For door thicknesses of 6 to 10 mm and door overlays of up to max. 25 mm (with zero protrusion up to max. 14 mm)
The hinge system is concealed in the top and bottom of the cabinet
Tiomos hinge in NIGHT colour
Flap overlay up to 19 mm
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.