Welcome to Würth Slowakia For trade customers only
Horizontal clamp with variable clamping height
Horizontal clamp with variable clamping height - 1
Horizontal clamp with variable clamping height - 2
Horizontal clamp with variable clamping height - 3
Horizontal clamp with variable clamping height - 4
Horizontal clamp with variable clamping height - 5
Horizontal clamp with variable clamping height - 6
Horizontal clamp with variable clamping height - 7
Horizontal clamp with variable clamping height - 8

For detailed information, other images and documents, please select individual articles from the following table.

Horizontal clamp with variable clamping height

Extremely large clamping range due to automatic clamping height adjustment with almost constant clamping force

See product details

Available in 3 versions
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
Quick-action clamp with large clamping range and automatic clamping height adjustment, particularly suitable for changing workpiece thicknesses



For versatile and quick use


  • One size replaces several sizes of commercially available quick-action clamps

  • Automatic adjustment of clamping height


Protects sensitive workpieces


  • Movable pressure plate on the pressure screw with removable protective cap

  • Adjusting screw for regulating the clamping force in the joint of the quick-action clamp