Welcome to Würth Slowakia For trade customers only
Hot melt adhesive 300
Hot melt adhesive 300 - 1
Hot melt adhesive 300 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hot melt adhesive 300

Particularly suitable for rapid and secure sealing of cardboard boxes.
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
  • Application on many materials

  • Viscoplastic

  • Short setting time

  • Raw materials used correspond to FDA directive 175.105 for the outer packaging of foodstuffs
Notice
  • Heat occurring during storage (e.g. due to solar radiation) must be avoided due to the changes to the outer shape of the hot melt adhesive this can cause.

  • For production reasons, there are fluctuations in the rod length and/or thickness. For this reason, we only specify the content in grams. There may, for example, be 25 or 26 rods in a 500 g sausage pack.
Application area