Hydraulic cylinder set, 22 pieces 7 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Hydraulic cylinder set, 22 pieces 7 pieces
A compact hydraulic unit with low tare weight (4.80 kg) for pressing and pulling with a range of movement of 70 mm.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- The special construction enables impact on the piston rods to increase breakaway torque when pressing, e.g. for corroded and bonded components.
- Puller and pressure spindle are mounted directly in the piston rod.
- The working piston retracts automatically after pressure relief thanks to the spring force.
Scope of delivery:
- 1 x hammer head M22 x 2.5 mm
- 1 x pressure plate M24 x 3 mm
- 1 x pressure piece with thread, short M24 x 3 x 92 mm
- 1 x pressure piece with thread, long M24 x 3 x 132 mm
- 1 x pressure ram with thread M24×3 mm
- 1 x feed shaft M18/22 x 2.5 x 250 mm
- 1 x collar nut M18 x 2.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!