Workshop crane with parallel feet for loads on Euro pallets
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Workshop crane with parallel feet for loads on Euro pallets
Folding engine crane ideal for lifting heavy components such as engines, HV batteries and for general lifting applications in workshops
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Direct removal and depositing of the load on Euro pallets due to the parallel arrangement of the support feet
- The inclination of the load arm can be changed using the hydraulic cylinder
- The load arm can be extended in four stages
- Load capacity can be adjusted in four stages
- Two-speed hydraulic pump
- Low space requirement due to the folding design
- Extra-flat profile
- 360° rotating load hook
- Ball-bearing-mounted wheels with polyurethane coating
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!