Hexagon nut, low profile, with clamping piece (non-metal insert) ISO 10511, A4/035 stainless steel, plain
For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut, low profile, with clamping piece (non-metal insert) ISO 10511, A4/035 stainless steel, plain
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
ISO 10511 replaces DIN 985 | There is some limited similarity | Thread M7, M18, M22, M27, M33 and threads with nominal diameter > M36 removed | Fine thread removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16, 18 and 21 mm | Strength classes changed to 04 and 05.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!