Welcome to Würth Slowakia For trade customers only
Countersunk head screw with hexagon socket ISO 10642, steel 12.9, plain
Countersunk head screw with hexagon socket ISO 10642, steel 12.9, plain - 1
Countersunk head screw with hexagon socket ISO 10642, steel 12.9, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk head screw with hexagon socket ISO 10642, steel 12.9, plain

See product details

Available in 8 versions
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
Notice

ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).



These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1