Slotted cylinder head screw ISO 1207, steel 4.8, zinc-plated thick-film passivated (ZSML)
		
	For detailed information, other images and documents, please select individual articles from the following table.
Slotted cylinder head screw ISO 1207, steel 4.8, zinc-plated thick-film passivated (ZSML)
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
Connection elements with a galvanised chrome (VI)-free zinc-nickel coating (ZSML) offer a more future-proof alternative compared to surfaces containing chrome(VI). The coating consists of a zinc layer with passivation on a (chrome III) basis and sealing coat (top coat with integrated lubricating particles).
Overview of advantages:
- Higher quality replacement of common galvanised coatings such as A2C or A3C
 - Adjusted friction coefficient range from 0.09 μ – 0.14 μ due to top coat with integrated lubricating particles
 - Thermal capacity up to 120 °C
 - Even layer distribution
 - Functional and decorative
 
Notice
							
						ISO 1207 replaces DIN 84 | There is some limited similarity | nominal Ø 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!