Low-profile socket head screws with hexalobular drive ISO 14580, yellow chromate zinc plated 8.8 steel (A2C)
For detailed information, other images and documents, please select individual articles from the following table.
Low-profile socket head screws with hexalobular drive ISO 14580, yellow chromate zinc plated 8.8 steel (A2C)
ISO 14580, steel 8.8 yellow zinc plated, chrome plated (A2C)
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
Increased assembly productivity
On hexalobular (TX) fasteners, the clamping force is transmitted over a large area through the sides of the bit and not concentrated at a single point, as is the case with hexagon socket screws, for example. This has several advantages:
- Reduced bit wear
- Non-slip tool as the force is optimally distributed
- No damage to surface coating
- No wobbling
- Screw settles securely
Hexalobular bits are compliant with DIN EN ISO 10664
- Connecting elements with a hexalobular head are therefore standardised and can be used anywhere in the world
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!