Slotted flat-head screw ISO 1580, steel 4.8, plain
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
						ISO 1580 replaces DIN 85 | There is some similarity | nominal Ø M1.2, M2, M2.5 added | some head heights and head diameters changed | strength class 8.8 removed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!