Slotted countersunk head screw ISO 2009, brass, plain
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
ISO 2009 replaces DIN 963 | There is some limited similarity | some head heights and head diameters changed | thread lengths changed | strength class 8.8 removed | nominal Ø
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!