Screw with hexagon head and full-length thread ISO 4017, 12.9 steel with zinc-flake coating, Dacromet 500
For detailed information, other images and documents, please select individual articles from the following table.
Screw with hexagon head and full-length thread ISO 4017, 12.9 steel with zinc-flake coating, Dacromet 500
ISO 4017, steel grade 12.9, zinc flake coated, Dacromet 500
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
ISO 4017 replaces DIN 933 | There is some similarity | Exceeding nominal dimensions | Changing key size for M10, M12, M14 and M22.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!