Hexagonal bolt with thread up to the head ISO 4017, 10.9 steel with zinc-flake coating, Dacromet 320
For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal bolt with thread up to the head ISO 4017, 10.9 steel with zinc-flake coating, Dacromet 320
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
ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!