Hexagonal bolt with thread up to the head ISO 4017, steel 10.9, zinc flake, silver, Geomet
For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal bolt with thread up to the head ISO 4017, steel 10.9, zinc flake, silver, Geomet
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
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!