Welcome to Würth Slowakia For trade customers only
Hexagon socket set screw with truncated cone ISO 4026 A4 stainless steel 21H, plain
Hexagon socket set screw with truncated cone ISO 4026 A4 stainless steel 21H, plain - 1
Hexagon socket set screw with truncated cone ISO 4026 A4 stainless steel 21H, plain - 2
Hexagon socket set screw with truncated cone ISO 4026 A4 stainless steel 21H, plain - 3
Hexagon socket set screw with truncated cone ISO 4026 A4 stainless steel 21H, plain - 4
Hexagon socket set screw with truncated cone ISO 4026 A4 stainless steel 21H, plain - 5

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon socket set screw with truncated cone ISO 4026 A4 stainless steel 21H, plain

See product details

Available in 103 versions
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
Notice

Hardness class 21H corresponds to a hardness of 210 HV



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.



ISO 4026 replaces DIN 913 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.