Welcome to Würth Slowakia For trade customers only
Hexagon socket set screw with flattened tip ISO 4027, steel, 45H, plain
Hexagon socket set screw with flattened tip ISO 4027, steel, 45H, plain - 1
Hexagon socket set screw with flattened tip ISO 4027, steel, 45H, plain - 2
Hexagon socket set screw with flattened tip ISO 4027, steel, 45H, plain - 3
Hexagon socket set screw with flattened tip ISO 4027, steel, 45H, plain - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon socket set screw with flattened tip ISO 4027, steel, 45H, plain

See product details

Available in 152 versions
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
Notice

Hardness class 45H corresponds to a hardness of 450 HV



The standard tip has an angle of 90°, but very short lengths have an angle of 120°.



ISO 4027 replaces DIN 914 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.