Welcome to Würth Slowakia For trade customers only
Hexagon socket set screw with pin ISO 4028, A1 stainless steel, 12H, plain
Hexagon socket set screw with pin ISO 4028, A1 stainless steel, 12H, plain - 1
Hexagon socket set screw with pin ISO 4028, A1 stainless steel, 12H, plain - 2
Hexagon socket set screw with pin ISO 4028, A1 stainless steel, 12H, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon socket set screw with pin ISO 4028, A1 stainless steel, 12H, plain

See product details

Available in 9 versions
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
Notice

Hardness class 12H corresponds to a hardness of 120 HV.



ISO 4028 replaces DIN 915 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.