Welcome to Würth Slowakia For trade customers only
Hexagon nut ISO 4032 polyamide 6.6, natural
Hexagon nut ISO 4032 polyamide 6.6, natural - 1
Hexagon nut ISO 4032 polyamide 6.6, natural - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut ISO 4032 polyamide 6.6, natural

See product details

Available in 11 versions
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
  • Metric standard thread

  • Tensile strength 60-80 N/mm²

  • Resistant to mineral oils, petrol and weak alkaline solutions.

  • Resistant to temperatures from -40°C to +150°C

  • Water absorption 8-10%
Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.