Welcome to Würth Slowakia For trade customers only
Hexagon nut ISO 4032 A2-70 stainless steel, plain
Hexagon nut ISO 4032 A2-70 stainless steel, plain - 1
Hexagon nut ISO 4032 A2-70 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut ISO 4032 A2-70 stainless steel, plain

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 15 versions
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
ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.