For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal nut for pressure container construction ISO 4032, steel 5, hot-dip galvanised ADW7
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Fulfil the conditions of the "AD 2000 Code of Practice W 7" and "TRD 106" with regard to waiving of test certificate 3.1 in accordance with DIN EN 10204 (see VdTÜV data sheet 1253/4)
- As a result of amendment 2 to the designation of the strength class, Thomas steel (technique for producing steel) is excluded
"”VdTÜV data sheet 1253/4"” contains the bolt and nut manufacturers inspected by an expert from the German Technical Supervisory Organisation (TÜO). The products are labelled with the manufacturer's code and strength class
ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!