For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut ISO 4032 steel 6/8, zinc-plated thick-film passivated (ZSML)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Connection elements with zinc-plated chromium(VI)-free thick-film passivation (ZSML) offer a future-proof alternative compared to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium(III) basis and a sealing coat (top coat with integrated lubricating particles).
Overview of advantages:
- Higher quality replacement for common zinc-plated coatings such as A2C or A3C
 - Adjusted friction coefficient range from 0.09 μ–0.14 μ due to top coat with integrated lubricating particles
 - Thermal capacity up to 120°C
 - Even layer distribution
 - Functional and decorative
 
ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!