Welcome to Würth Slowakia For trade customers only
Hexagon nut, low profile ISO 4035 steel 04, zinc plated yellow (A2C)
Hexagon nut, low profile ISO 4035 steel 04, zinc plated yellow (A2C) - 1
Hexagon nut, low profile ISO 4035 steel 04, zinc plated yellow (A2C) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile ISO 4035 steel 04, zinc plated yellow (A2C)

See product details

Available in 2 versions
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
Notice

ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity |Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter for M1.8 removed | ISO 4035 only governs standard thread | Fine thread was moved to ISO 8675.