Hexagon Socket Head Cap Screw ISO 4762/DIN 912, A2-80 stainless steel, plain
For detailed information, other images and documents, please select individual articles from the following table.
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, A2-80 stainless steel, plain
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
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!