Cheese head screw with hexagon socket ISO 4762, 12.9 steel with silver zinc-flake coating (ZFSHR)
For detailed information, other images and documents, please select individual articles from the following table.
Cheese head screw with hexagon socket ISO 4762, 12.9 steel with silver zinc-flake coating (ZFSHR)
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
ISO 4762 replaces DIN 912 | Standards are equivalent | Nominal range changed | Fine thread adopted in ISO 12474.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!