Welcome to Würth Slowakia For trade customers only
Countersunk head screw with recessed head, H ISO 7046-1, steel 4.8, plain
Countersunk head screw with recessed head, H ISO 7046-1, steel 4.8, plain - 1
Countersunk head screw with recessed head, H ISO 7046-1, steel 4.8, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk head screw with recessed head, H ISO 7046-1, steel 4.8, plain

See product details

Available in 13 versions
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
Notice

ISO 7046-1 replaces DIN 965 | There is some limited similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of the recessed heads changed | screws in strength class 8.8 and screws made from stainless steels and non-ferrous metal are included in ISO 7046-2.