Welcome to Würth Slowakia For trade customers only
Washer ISO 7089 steel 200 HV zinc-plated thick-film passivated with sealing (ZSM)
Washer ISO 7089 steel 200 HV zinc-plated thick-film passivated with sealing (ZSM) - 1
Washer ISO 7089 steel 200 HV zinc-plated thick-film passivated with sealing (ZSM) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Washer ISO 7089 steel 200 HV zinc-plated thick-film passivated with sealing (ZSM)

See product details

Available in 14 versions
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
Connection elements with zinc-plated chromium(VI)-free thick-film passivation (ZSM) offer a future-proof alternative compared to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium(III) basis with sealing. Washers with ZSM coating can be paired with ZSML as well as VZD-coated threaded parts.



Overview of advantages:



  • Chromium(VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative